Shop All Floor Lamps
Design Toscano
Setting Sun Black Bear Sculptural Floor Lamp
Mfr # KY79362
Zoro # G205386968
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60"
- Width 21"W
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY79362
- Zoro # G205386968
- UPC # 840798107457
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 60" |
Width | 21"W |
Depth | 21" |
Description
Shed some light on our trio of adorable Toscano-exclusive black bear cubs as they climb to brighten your night! Our black bears humorously scale the heights toward an amber resin shade that shields your 60-watt bulb and casts a warm glow. Expertly sculpted from characteristically pert ears to oversized paws, this amazing bear trio is cast in quality designer resin and hand-painted to show off every realistic detail. Makes a statement in a family den or gentleman's library, our Design Toscano exclusive bear statues will illuminate your light hearted tastes!Includes foot pedal switch. 21"dia.x60"H. 42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- SURE-LITES Chicago Exit, Ac, Single, Arwleft (CHX61AL)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- DESIGN TOSCANO Lord Earl Houghton's Elephant Sculptural Floor Lamp (KY7940)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- Design Toscano Floor Lamps