Shop All Table Lamps
Design Toscano
Servant to the Egyptian Pharaoh Table Lamp, PK 2
Mfr # PD961930
Zoro # G905386930
product price: $295.26
/pk 2, $147.63/ea
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 12"W
- Shade Dimensions 12" Dia.
- Large Spiral 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD961930
- Zoro # G905386930
- UPC # 840798128452
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24" |
Width | 12"W |
Shade Dimensions | 12" Dia. |
Details
Large Spiral | 12" |
Description
The pharaoh himself rises on a mirrored support to stand as the centerpiece of this stunning Egyptian Revival table lamp. A welcome escape from harsh ceiling lights, the warm glow beneath the 12-inch diameter, contemporary fabric shade highlights a smart, clean design. Cast in quality designer resin, this elegant work of functional art is individually hand painted in ebony and gold tones to set the mood with your 60-watt bulb. Our Design Toscano exclusive is stunning alone as a centerpiece on an entry table or as a pair flanking a buffet or fireplace mantel. Switch on cord. Each: 12 dia.x24 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- DESIGN TOSCANO Parisian Folies Tiffany-Style Stained Glass Lamp (TF10055)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- SIMPLE DESIGNS 1 Light Mosaic Stone Ball Table Lamp, Red (LT3302-RED)
- Design Toscano Table Lamps