Shop All Bookends
Design Toscano
Serengeti Soiree Giraffe and Zebra Bookends
Mfr # QS92460
Zoro # G505389492
product price: $54.90
/ea
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Depth 3.5"
- Width 4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QS92460
- Zoro # G505389492
- UPC # 846092093168
- Country of Origin China
- Category Bookends
Dimensions
Height | 8" |
Depth | 3.5" |
Width | 4"W |
Description
A gentleman zebra and his partner in crime, a gentleman giraffe, are ready to blissfully stand watch at either end of your favorite collection of books! Looking quite dapper in their ruffled collars and ties, this Basil Street Gallery whimsical and quite stylized pair is set atop ornate mounts to add instant distinction. Cast in quality designer resin, these animal collectibles are hand-painted in a full-color palette atop faux wood grain mounts by renowned African artist Komnan Ohene. Each 4"Wx31⁄2"Dx8"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- Design Toscano Bookends