Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Seaside Lighthouse LED Illuminated Cascading Garden Fountain
Mfr # SH32122
Zoro # G205387798
product price: $484.50
/ea
Free Shipping & Returns
$484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fountain 21"Wx21"Dx33"H. 17 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SH32122
- Zoro # G205387798
- UPC # 840798138055
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Details
Fountain | 21"Wx21"Dx33"H. 17 lbs. |
Description
This delightful lighthouse will lead your guests to safely with a beaming light sure to bring a smile and draw everyone close. A beacon of warm light casts out from this lighthouse over two-foot high fountain. Water cascades over four levels of faux rocks past the charming keeper's door. Illuminate your garden harbor with the included low-voltage LED lights, accompanied by the lyrical sound of peaceful, meditative water music. Cast in quality designer resin exclusively for Design Toscano and hand-finished, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, SS, 5-1/4" L, 150 psi (N1SSR)
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 185 lb. (300DD-PL)
- A & I PRODUCTS Hitch Pin, Handle Lock, 1/2" x 4 1/4 7" x4" x1" (A-HL11)
- OREGON Mower Blade (198-058)
- DESIGN TOSCANO Sitting Pretty Oversized Brown Bear Statue with Paw Seat (NE130011)
- DESIGN TOSCANO Simon the Fox Garden Statue (DB383073)
- DESIGN TOSCANO Jack Russel Terrier Puppy Partner Collectible Dog Statue (JQ100672)
- DESIGN TOSCANO Bannockburn Celtic Cross Sculpture (CL3324)
- DESIGN TOSCANO Handstand Henry the Garden Gnome Statue (QM2432000)
- DESIGN TOSCANO Scaled Jurassic Triceratops Dinosaur Statue (JQ6177)
- DESIGN TOSCANO Yorkshire Lamb Garden Statue: Standing Lamb (QL57573)
- Design Toscano Fountains, Garden Statues & Sculptures