Shop All Table Lamps
Design Toscano
Sarcophagus of King Tutankhamun Table Lamp
Mfr # CL7924
Zoro # G805386917
product price: $126.95
/ea
Free Shipping & Returns
$126.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5"
- Shade Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL7924
- Zoro # G805386917
- UPC # 840798137256
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.5" |
Details
Shade Color | Black |
Description
Let King Tutankhamun himself dramatically illuminate your evenings! This Egyptian Revival scaled replica of the tomb discovered in 1922 by archaeologist Howard Carter captures the famed boy king of Egypt in a blend of art, architecture, and functional design. Sculpted atop a hieroglyphic plinth, our Design Toscano-exclusive quality designer resin table lamp is hand painted in muted ebony and gold accented with the Egyptian palette. Crowned with an ebony shade, this work of functional art will cast the royal glow of Egypt throughout your exotic decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- JANDORF Socketturn Knob Nick (60402)
- ILC Replacement for Osram Sylvania 64485 CL replacement light bulb lamp (64485 CL OSRAM SYLVANIA)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34195-4PK)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- Design Toscano Table Lamps