Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sarah the Lady Bug Fairy Garden Helper Statue
Mfr # DS18041
Zoro # G004384653
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Height 21 1/2 Inch
- Depth 8 Inch
- Width 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DS18041
- Zoro # G004384653
- UPC # 840798132985
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 21 1/2 Inch |
Depth | 8 Inch |
Width | 10 Inch |
Details
Weight | 5 lbs |
Description
This busy little lady bug will clasp her hands in prayer over your garden in every season! With whimsically sweet, almost cartoonish features, spellbound Sarah stands barefoot with dimpled knees atop a sunny sunflower clutching a blue flower. Cast in quality designer resin, this winsome child statue boasts fabric-covered wire wings and pipe cleaner antennae. Individually and imaginatively hand painted in full color and accented with plenty of sparkle, this vintage-style garden collectible pixie statue is a Design Toscano collectible figurine that makes a perfect gift! 10"Wx8"Dx211⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 73745g01 (73745G01 EZGO / CUSHMAN / TEXTRON)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53037)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue (QM200681)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Cat Statue (QL59385)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- DESIGN TOSCANO Springtime Serenade Garden Bird Statue (HT217290)
- DESIGN TOSCANO Leopard's Kingdom Garden Statue (HF307536)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Low Profile Boulder, Lightweight (2270-1)
- Design Toscano Fountains, Garden Statues & Sculptures