Design Toscano

Santa's Red-Nosed Christmas Reindeer Statue: Sitting Large


product price: $796.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sitting Large 24"Wx15"Dx44"H. 26 lbs.
  • Sitting Giant 40.5"Wx26"Dx81.5"H. 48 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Sitting Large 24"Wx15"Dx44"H. 26 lbs.
Sitting Giant 40.5"Wx26"Dx81.5"H. 48 lbs.

Description

Bring a bit of the frosty holidays to your home or garden displays with this oversized red-nose reindeer sculpture. At nearly four feet high, this Christmas reindeer statue will make your heart glow at viewing your holiday decorations. Design Toscano has cast this giant red-nosed reindeer figurine in quality fiberglass reinforced designer resin, and then hand-painted it one piece at a time with authenticity from Santa's cap to bright red reindeer nose. This Design Toscano Christmas display-quality red-nosed reindeer sculpture transforms any holiday display into something truly magnificent! 24" Wx15" Dx44" H. 26 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.