Shop All Outdoor Holiday Décor
Design Toscano
Santa's Continental Holiday Mailbox
Mfr # NE160124
Zoro # G004386367
product price: $1,083.00
/ea
Free Shipping & Returns
$1,083.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 35 lbs
- Depth 18.5"
- Height 44"
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE160124
- Zoro # G004386367
- UPC # 840798117616
- Country of Origin Philippines
- Category Outdoor Holiday Décor
Dimensions
Depth | 18.5" |
Height | 44" |
Width | 25" |
Details
Weight | 35 lbs |
Description
After spotting this adorable letter box, every child will want to post a Christmas letter to Santa! Even Santa himself snaps his suspenders with pride over this magical mailbox that allows children young and old to make a wish and to send holiday dreams off to the North Pole and St. Nicholas. And what a photo opportunity! At almost four feet tall, this sturdy, hand-painted, fiberglass constructed box is ready with a lock and key opening so only the Jolly Old Elf himself can remove heartfelt letters from good little girls and boys. Hand painted in bright red with gold stars to celebrate the holiday season, this festive postbox will be a seasonal centerpiece and your biggest attention-getter yet! 25"Wx181⁄2"Dx44"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- A & I PRODUCTS Micro-Rib V-Belt (24.5") 11" x4" x1" (A-245J10)
- LITTLE GIANT Incubator Thermometer (6303)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- HOLIDAY BRIGHT LIGHTS LED C9 Socket Light Cord on ReelGreen 500 ft. (9610569)
- FUN WORLD 12 in. Lite Up Jolly Jack Candy Dispenser Halloween Decor (91795TP)
- PEANUTS Gemmy LED 42 in. Snoopy on House Inflatable (19373)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- GEMMY INDUSTRIES Gemmy Airblown 42 in. Mickey with Santa Beard Inflatable (35474)
- GEMMY Airblown 3.5 ft. Harry Potter Inflatable (880049)
- Design Toscano Outdoor Holiday Décor