Shop All Holiday Decor
Design Toscano
Santa's Christmas Elves Shelf Sitter Statues, PK 2
Mfr # LY97102
Zoro # G805390297
product price: $46.90
/pk 2, $23.45/ea
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Elijah Depth 8"
- Emmanuel Height 8.5"
- Elijah Height 9"
- Elijah Width 5"
- Emmanuel Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY97102
- Zoro # G805390297
- UPC # 840798118910
- Country of Origin China
- Category Holiday Decor
Dimensions
Elijah Depth | 8" |
Emmanuel Height | 8.5" |
Elijah Height | 9" |
Elijah Width | 5" |
Emmanuel Depth | 5" |
Emmanuel Width | 5" |
Description
Where's the elf? If you love to be reminded to pause and remember the beauty of the holiday season, choose Santa's Christmas Elves to recall your blessings! With an Old-World charm that borrows glittering holly wings and knee breeches from times of yore, our elfin fairies lend angelic allure as they recline on bookcase, windowsill or shelf. Imaginatively sculpted, our quality designer resin fairytale statues are hand-painted one-piece-at-a-time. A pair in your home will lend holiday magic! Elijah: 5"Wx8"Dx9"H. 1 lb. Emmanuel: 5"Wx5"Dx81⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- DESIGN TOSCANO Miniature Schnauzer Holiday Dog Ornament Sculpture (JH576317)
- DESIGN TOSCANO Honor the Pooch: White Poodle Holiday Dog Angel Ornament (JH170731)
- DESIGN TOSCANO Santa s Victorian Holly Christmas Elves Statue, PK 2 (LY710212)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- DESIGN TOSCANO Santa's Holiday Season Sloth Christmas Ornament: Each (QS95306)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- L & L Gerson Multicolored Tree Indoor Christmas Decor (2588800)
- Design Toscano Holiday Decor