Shop All Holiday Decor
Design Toscano
Santa's Christmas Elves Shelf Sitter Statue: Emmanuel
Mfr # LY7102181
Zoro # G805390808
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Width 5"
- Height 8.5"
- Weight 1 lbs
- Color Greens / Reds / Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY7102181
- Zoro # G805390808
- UPC # 840798117555
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 5" |
Height | 8.5" |
Details
Material | Resin |
Weight | 1 lbs |
Color | Greens / Reds / Whites |
Type | Decorative Figure |
Shape | Specialty |
Large Spiral | 5 Inch |
Description
Where's the elf? If you love to be reminded to pause and remember the beauty of the holiday season, choose Santa's Christmas Elves to recall your blessings! With an Old-World charm that borrows glittering holly wings and knee breeches from times of yore, our elfin fairies lend angelic allure as they recline on bookcase, windowsill or shelf. Imaginatively sculpted, our quality designer resin fairytale statues are hand-painted one-piece-at-a-time. A pair in your home will lend holiday magic! 5"Wx5"Dx81⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Library Tables (TFL) (LR3672TF-01)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- DESIGN TOSCANO Santa's New Xmas Ride Llama Holiday Ornament: Each (QS29845)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- DESIGN TOSCANO Santa Claus Sculptural Glass-Topped Holiday Table (EU9285)
- DESIGN TOSCANO Honor the Pooch: Boxer Holiday Dog Angel Ornament (JH170732)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C966 Holiday Boxed Cards- Newfoundland (C966)
- Design Toscano Holiday Decor