Shop All Holiday Decor
Design Toscano
Santa's Christmas Elves Shelf Sitter Statue: Elijah
Mfr # LY7102142
Zoro # G405390819
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 Inch
- Width 5 Inch
- Color Greens / Reds / Whites
- Depth 8 Inch
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY7102142
- Zoro # G405390819
- UPC # 840798117548
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 9 Inch |
Width | 5 Inch |
Depth | 8 Inch |
Details
Color | Greens / Reds / Whites |
Material | Resin |
Weight | 1 lbs |
Shape | Specialty |
Type | Decorative Figure |
Description
Where's the elf? If you love to be reminded to pause and remember the beauty of the holiday season, choose Santa's Christmas Elves to recall your blessings! With an Old-World charm that borrows glittering holly wings and knee breeches from times of yore, our elfin fairies lend angelic allure as they recline on bookcase, windowsill or shelf. Imaginatively sculpted, our quality designer resin fairytale statues are hand-painted one-piece-at-a-time. A pair in your home will lend holiday magic! 5"Wx8"Dx9"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- NUDELL Award-A-Plaque Walnut (18811M)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- DESIGN TOSCANO Mr. Eggsy at Your Service Easter Bunny Rabbit Butler Statue (EU9355)
- DESIGN TOSCANO Honor the Pets: Angelic Dog and Cat Christmas Ornaments, PK 27 (JH91707)
- DESIGN TOSCANO Golden Retriever Holiday Dog Ornament Sculpture (JH576305)
- DESIGN TOSCANO French Bulldog Holiday Dog Ornament Sculpture (JH576324)
- DESIGN TOSCANO Honor the Pooch: Boxer Holiday Dog Angel Ornament (JH170732)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- PIPSQUEAK PRODUCTIONS Holiday Boxed Cards- Papillon (C986)
- Design Toscano Holiday Decor