Shop All Outdoor Wall Décor
Design Toscano
Santa Croce Angel Wall Frieze: Large
Mfr # NG32427
Zoro # G305387667
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 Inch
- Depth 16 Inch
- Weight 36 lbs
- Height 58 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG32427
- Zoro # G305387667
- UPC # 846092002672
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Width | 24 Inch |
Depth | 16 Inch |
Height | 58 Inch |
Details
Weight | 36 lbs |
Description
Occasionally, we make a find like this stunning angel sculpture - a monumental work of 18th-century architectural art - that we have the privilege of preserving for generations to come. Gazing in contemplation, Our heavenly angel statue wraps her impressive angel wings across her beautiful head of curls and the soft folds of her long gown. The artistic detail of this Design Toscano exclusive, angel wall statue is amazing. Our classic composition is cast in quality designer resin with an aged stone finish to be admired in home or garden. This extraordinary, angel statue is an investment in classic sculpture and worthy of a place of honor. Large: 24"Wx16"Dx58"H. 36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER DFW-20 Corded Rubber Pail 20 qt. (MI10124)
- BRIGGS & STRATTON Rewind Starter Assembly (497830)
- BRIGGS & STRATTON COVER-AIR CLEANER (799102)
- TECH MIX Pool Filter Sand 50 lb Bag (100468)
- DESIGN TOSCANO Oak King Greenman Wall Sculptures: Set of Two (QL957154)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Earth Witness Buddha Wall Sculpture (EU1004)
- DESIGN TOSCANO Oak King Greenman Wall Sculpture (QL57154)
- DESIGN TOSCANO Van Grow Supersized Sunflower Wall Sculpture (FU66999)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- Design Toscano Outdoor Wall Décor