Shop All Dining Room Chairs
Design Toscano
Salon des Rosiers: Armchair
Mfr # AF1415
Zoro # G005445957
product price: $883.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$883.50
Free 30-Day Returns
Key Features
- Floor to top of chair seat 17.5"H.
- Arm Height (from floor) 28"H.
- Seat Dimensions 20.5"D.
- Armchair Dimmentions 23.5"Wx20"Dx44.5"H. 22 lbs.
- Fabric Content 59% Cotton 41% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1415
- Zoro # G005445957
- UPC # 846092036066
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Arm Height (from floor) | 28"H. |
Seat Dimensions | 20.5"D. |
Details
Floor to top of chair seat | 17.5"H. |
Armchair Dimmentions | 23.5"Wx20"Dx44.5"H. 22 lbs. |
Fabric Content | 59% Cotton 41% Polyester |
Side Chair | 19"Wx20"Dx44.5"H. 20 lbs. |
Description
Replicating a 19th century French antique, the deeply handcarved roses, ribbons and palms handcarved into this solid mahogany chair gives it the distinctive authenticity of rich period furniture. Hand upholstered front and back in ivory tone-on-tone fabric, this Toscano exclusive garners raves for its style and comfort. From the rosebud finials to the slender, hand-turned legs, this chair glows in a rich, hand rubbed finish. 231⁄2"Wx20"Dx441⁄2"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock, Analog, Black (T350B)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- MODWAY FURNITURE Casper Dining Chairs, Blue - 15 x 13 x 36 in., 2PK (EEI-906-BLU)
- Design Toscano Dining Room Chairs