Design Toscano

Saint Remy Cherub Clock


product price: $161.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 13"
  • Height 19"
  • Depth 7"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13"
Height 19"
Depth 7"

Description

In a traditional dance of ribbon garland and shell foliate ornamentation, putti with pan pipes herald the classic Rococo styling of this period work of decorative art. Our quality quartz clock with Roman numerals is cast in designer resin and finished to replicate the highly polished brass original. 13"Wx7"Dx19"H. 18 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.