Design Toscano

Saguaro Cactus Arizona Desert Sculptural Table


product price: $215.46
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 12.5"
  • Depth 12.5"
  • Height 20.5"
  • Weight 17 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12.5"
Depth 12.5"
Height 20.5"

Details

Weight 17 lbs

Description

Watch the desert bloom continually with this prickly succulent statement piece that's ready to hold your beverages, a potted plant or even an assortment of towels poolside. Though its counterparts in nature are native to the desert, our almost 2-foot tall sculptural work of furniture art is happy to settle into your home or garden. Cast in quality designer resin to capture details from desert sand to the Arizona state flower, this clever Design Toscano original is individually hand painted. And, as with most cacti, it never needs watering! 121⁄2"dia.x201⁄2"H. 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.