Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sacred Space Pagoda Illuminated Garden Fountain
Mfr # QN1509
Zoro # G904385781
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 35.5"
- Width 17.5"W
- Depth 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QN1509
- Zoro # G904385781
- UPC # 840798125024
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 35.5" |
Width | 17.5"W |
Depth | 17.5" |
Description
Perfect for a quiet corner or a zen garden, our Scared Space Pagoda illuminated garden fountain will become the centerpiece to any Asian-style contemplative garden or put the finishing touch on a peaceful corner. Add a touch of Eastern grace as water bubbles up and gently spills over, creating the soothing sound of water music and a peaceful meditative atmosphere. With the center basin pool highlighted by the included LED lights you can even enjoy this garden fountain in the evening. Cast in quality designer resin and hand-finished to replicate natural stone, our Japanese-style garden fountain also features an integrated, UL-listed indoor/outdoor pump that constantly recycles water from a hidden reservoir and a cluster of low-voltage LED lights for dramatic effect. Another creative sculptural fountain and investment in garden art from Design Toscano! Simple assembly required. 171⁄2"Wx171⁄2"Dx351⁄2"H. 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME58QT Quick Connect Hose Assembly - 3/8" FFS x M. QD Nipple (ME58QT)
- ZEP Adj. Nozzle, Brass (T07601)
- STENS Recoil Starter Assembly 150-751 For Husqvarna 574362003 (150-751)
- CHAPIN 4 gal. 24V Rechargeable Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (63924)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Greetings Earthlings UFO Alien Statue (LY612303)
- DESIGN TOSCANO Goddess Guan Yin Seated on a Lotus Statue (EU1017)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue (FU63854)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- DESIGN TOSCANO Lion Cubs of the Sahara Animal Statues: Ahaggar (QM28728)
- DESIGN TOSCANO Sitting Pretty Oversized Polar Bear Statue with Paw Seat (NE130086)
- Design Toscano Fountains, Garden Statues & Sculptures