Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sacred Pagoda Lantern Illuminated Statue
Mfr # SS8577
Zoro # G204384965
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27"
- Width 13.5"W
- Large Spiral 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SS8577
- Zoro # G204384965
- UPC # 846092096381
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 27" |
Width | 13.5"W |
Details
Large Spiral | 12" |
Description
Illuminate your evenings with the tranquil energy of our graceful, East Asian style pagoda statue, featuring low-voltage LED lights that accent the graceful shape of this beloved Japanese form. Cast over two-feet tall in quality designer resin with tiers representing the five elements of earth, water, fire, wind, and sky, this Design Toscano Oriental sculpture with textured faux stone finish brings peace to a Zen garden or other sacred space. 131⁄2"Wx12"Dx27"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Gate Pull, 5-3/4 in., Steel Construction, Zinc-Plated Finish Single Pack (MP18707-1)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- ZENEX MAGIC HAND CLEANER (ZEN235883-EA)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- DESIGN TOSCANO Relax, Renew and Ribbit Zen Garden Frog Statues (QL180583)
- DESIGN TOSCANO Large Bronze Crab Sculpture (SU1869)
- DESIGN TOSCANO Gabe The Boy Golfer Cast Bronze Garden Statue (PN6549)
- DESIGN TOSCANO Donegal Celtic High Cross Statue (DB25692)
- DESIGN TOSCANO White Chapel Manor Pedestal Garden Fountain (SS12241)
- DESIGN TOSCANO Woodland Fairy Garden House Statue (HF330884)
- JECO Jeco FCL037 Pots Water Fountain with Led Light (FCL037)
- Design Toscano Fountains, Garden Statues & Sculptures