Shop All Home & Office Phones
Design Toscano
Royal Victoria 1938 Reproduction Telephone
Mfr # PM1938
Zoro # G405447025
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7"
- Width 10"W
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1938
- Zoro # G405447025
- UPC # 840798107518
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 7" |
Width | 10"W |
Depth | 6.5" |
Description
A contemporary British design perfect for any decor, our Royal Victoria reproduction telephone is a highly collectable work of art. Our Design Toscano replica telephone features timeless Art Deco sculptural details, curled cord, raised faux brass handset cradle and streamline, pyramid resin base with drawer for important numbers and secret notes. This functional telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 10"Wx61⁄2"Dx7"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- MIGHTY MAX BATTERY Altronix AL600ULX 12V, 9Ah Lead Acid Battery (ML9-12135111115111)
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- PANASONIC Exp. Cordless, Large Keypad, 3 HS, ITAD (TGE433B)
- ATT Trimline with CID/CW in White (TR1909)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- ALLEN TEL Phone Filter (AT100)
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- Design Toscano Home & Office Phones