Shop All Wall Art & Decor
Design Toscano
Royal Egyptian Scarab Treasure Box
Mfr # WU72299
Zoro # G605386773
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Color Multi-Colored
- Height 4"
- Depth 4 1/2 Inch
- Width 3 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # WU72299
- Zoro # G605386773
- UPC # 846092099023
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 4" |
Depth | 4 1/2 Inch |
Width | 3 1/2 Inch |
Bottom Compartment width | 2 1/2 Inch |
Details
Material | Resin |
Item | Decorative Box |
Color | Multi-Colored |
Weight | 2 lbs |
Top Compartment | 3 Inch (W) x 5 Inch (D) x 3/4 Inch (H) |
Shape | Specialty |
Description
This clever Egyptian scarab box boasts two royal secrets to hide your treasures a compartment hidden under its liftable lid and an undisclosed side drawer! Covered with Egyptian imagery from its scarab amulet to its hieroglyphics, this Design Toscano work is cast in quality designer resin and hand-painted in the rich Egyptian palette. 31⁄2"Wx5"Dx41⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- DESIGN TOSCANO Darwin's Ape Sculpture (PD0053)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- DESIGN TOSCANO 16th-Century Italian Armor Sculpture with Halberd (CL3423)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Boy Angel (JE30801)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- Design Toscano Wall Art & Decor