Shop All Bookends
Design Toscano
Rodin s Thinker Cast Iron Sculptural Bookend Pair
Mfr # SP2926
Zoro # G305389456
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Width 4"W
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP2926
- Zoro # G305389456
- UPC # 840798116053
- Country of Origin China
- Category Bookends
Dimensions
Depth | 3" |
Width | 4"W |
Height | 6" |
Description
Inspired by the original statue created by French sculptor Auguste Rodin, his most famous work the Thinker was commissioned by the Musee de Arts Decoratifs as part of a huge monument entitled The Gates of Hell. Rodin s deep thinker pondering humanity is instantly recognizable the world over as a tribute to heroic labors. Our version preforms a double duty as bookends and serving as functional art while giving literary support to your favorite books. Hand-crafted in heavyweight foundry cast iron exclusively for Design Toscano, then hand painted in a rich faux bronze and distressed just enough to replicate a true antique. Signed by Rodin, this pair of heavyweight bookends will command attention, add interest and character to any room, shelf, or credenza. Each 4 Wx3 Dx6 H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (M212-C1824GG)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- Design Toscano Bookends