Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Ring Around the Rosie Garden Statue: Large
Mfr # KY71279
Zoro # G304385183
product price: $126.95
/ea
Free Shipping & Returns
$126.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 15.5"W
- Height 18"
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY71279
- Zoro # G304385183
- UPC # 846092050574
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 15.5"W |
Height | 18" |
Depth | 9.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Remember going in circles until you seemed to spin as quickly as the earth itself? Full of the carefree joys of childhood, our young boy and girl dance in glee. Finely sculpted with the tousled hair and bare arms that echo the freedom of a summer day, our playing children statue is a nostalgic look back in time. Whether you opt for the grand, yard-tall version or our more scaled pair, these Design Toscano exclusives are both artfully cast in quality designer resin with an antique stone finish. Large: 151⁄2"Wx9"Dx18"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO CONNECTING LINK #60 PK3 (TCL60-3PK)
- DANNER 70 GPH Grower's pump w/adjustable flow control. 6' pwr cord. (40303)
- YARDGARD Chain Link Post Line, 16 ga., 1-5/8"x7 ft. (328922DPTS)
- MTD Deflector Muffler (751-0564B)
- DESIGN TOSCANO Grand Garden Neoclassical Obelisk Sculpture & English Plinth (NE9140501)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- DESIGN TOSCANO Moon Man Astronaut Statue (KY47117)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue: Set of Two (HF9326063)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- BBQ INNOVATIONS Trademark HomeT Yard Tool Corner Storage Rack (BB3696258)
- Design Toscano Fountains, Garden Statues & Sculptures