Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Richardson Oval Urns Cascading Garden Fountain: Large
Mfr # SS111211
Zoro # G504385785
product price: $313.50
/ea
Free Shipping & Returns
$313.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Large Fountain 22"Wx15"Dx20"H. 18 lbs.
- Pump 3"Wx1.5"Dx2"H.
- Grande Fountain 30.5"Wx20.5"Dx28"H. 29 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SS111211
- Zoro # G504385785
- UPC # 840798106658
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Details
Large Fountain | 22"Wx15"Dx20"H. 18 lbs. |
Pump | 3"Wx1.5"Dx2"H. |
Grande Fountain | 30.5"Wx20.5"Dx28"H. 29 lbs. |
Description
Reminiscent of an Italian fountain found in a village square, with wonderful views from all four sides, this large, two-level faux stone Richardson Oval Urns Cascading Garden Fountain is sure to be the crowning statement in your garden or on your patio. Multiple cascading streams of water flow to create an in-home oasis and peaceful, meditative atmosphere. The clean lines and simple rough-faced granite of the buildings created by master architect H. H. Richardson are clearly displayed in this multi-level oval, flowing garden fountain. With the top urn pool highlighted by an included LED light kit, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate fine natural stone, our garden fountain also features a UL-listed indoor/outdoor pump. Another quality garden fountain from Toscano! Simple assembly required. 22"Wx15"Dx20"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Muffler Assembly (951-12270)
- CLASSIC ACCESSORIES XT Pontoon Boat, Pumpkin/Grey Colorado (69774)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO Bashful Bear Cub Statue (KY1879)
- DESIGN TOSCANO Lioness of Namibia Statue (DB383070)
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window & Door Gnomes (QL94281)
- Design Toscano Fountains, Garden Statues & Sculptures