Shop All Key Cabinets
Design Toscano
Retro 1950s Cold Drink Soda Pop Machine Key Cabinet
Mfr # SY5842
Zoro # G205445955
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.5"
- Width 9.5"W
- Large Spiral 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SY5842
- Zoro # G205445955
- UPC # 840798123211
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 20.5" |
Width | 9.5"W |
Details
Large Spiral | 3" |
Description
When you're ready to take a spin around the block, grab your keys from this retro key cabinet and return to happy days gone by! You'll be able to spy the 12 hooks through the glass inserts in this hand painted, wood framed cold drink collectible, but an easy tug on the handle opens the door wide. As novelty gifts go, this soda pop collectible is a retro 1950s dream found only at Design Toscano. 91⁄2"Wx3"Dx201⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Carbon Knit 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3703)
- HAGER Antique Brass Hinge BB181745 (070534)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- MASTER LOCK Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys (5401D)
- KIDDE 60 unit capacity Steel Key Cabinet (1796)
- BARSKA 100 unit capacity Steel Key Cabinet (AX13262)
- KEY-BAK Retractable Tool Tether, ABS, Black (0KB6-0A32)
- ZORO SELECT 80 unit capacity Steel Key Cabinet (33J858)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- Design Toscano Key Cabinets