Shop All Key Cabinets
Design Toscano
Retro 1950s Cold Drink Soda Pop Machine Cabinet
Mfr # SY55792
Zoro # G505445976
Free Shipping & Returns
$226.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47"
- Width 14"W
- Depth 10"
- Shelves 11"Wx8.25"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SY55792
- Zoro # G505445976
- UPC # 840798123228
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 47" |
Width | 14"W |
Depth | 10" |
Details
Shelves | 11"Wx8.25"D. |
Description
Go retro and pop a top for the most refreshing storage cabinet to hit 1950s style in quite some time! After a quick peek through the front glass window inside the hand painted wooden storage cabinet, pull the handle to reveal four shelves for collectibles. This fun, decorative and quite nostalgic throwback is one of those novelty items that lends punch to your decor and helps celebrate the everyday. 14"Wx10"Dx4"H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- STRYBUC Patio Door Roller Assembly (9-248)
- BALDWIN ESTATE Antique Brass Latches Antique Brass (5513.050.0030)
- ZORO SELECT 3 in W x 1 1/2 in H Bright Stainless Steel Door and Butt Hinge (3HTT3)
- DESIGN TOSCANO Retro 1950s Cold Drink Soda Pop Machine Key Cabinet (SY5842)
- CARL 38 mm Security Key Cabinet (CA466709)
- PRIMELINE TOOLS Paper Key ID Tags with Metal Borders and Key Wire Rings (20 Pack) (MP4431)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- SUPRA Key Boxes (001267)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- Design Toscano Key Cabinets