Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Resting Serene Baby Buddha Garden Statue
Mfr # EU22736
Zoro # G004385469
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8 lbs
- Height 12"
- Width 24"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU22736
- Zoro # G004385469
- UPC # 840798128629
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 12" |
Width | 24" |
Depth | 9.5" |
Details
Weight | 8 lbs |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Bring an enlightened touch to home or garden with this baby monk who spreads peace and serenity wherever he rests. In a classic reclining pose to emphasize that all beings have the potential to be awakened, our sculpt showcases calm from prayer beads to restful gaze. Our Design Toscano-exclusive sculpture is cast in quality designer resin with a green bronze finish that makes a wonderful gift for those who treasure peace. 24 Wx91⁄2 Dx12 H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer Rotating Brush (PW7205)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Sukhothai Buddha Asian Garden Statue (NE160267)
- DESIGN TOSCANO Playful Cats Statue Collection: Set of Two (QL957118)
- DESIGN TOSCANO Froggy Business Garden Statue (QL57747)
- DESIGN TOSCANO Postal Gator Mail Post Sleeve Statue (KY1888)
- DESIGN TOSCANO Big Rack Buck Deer Statue (JQ7105)
- PERFECTPATIO Saint Francis with Cross Animals Stone Indoor & Outdoor Garden Statue (PE2623712)
- Design Toscano Fountains, Garden Statues & Sculptures