Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Resting Grace Sitting Angel Sculpture: Large
Mfr # NG33951
Zoro # G904385941
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 6 lbs
- Height 18 1/2 Inch
- Width 10 1/2 Inch
- Seat Dimensions 7 Inch (W) x 4 1/4 Inch Depth
- Large Spiral 7 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG33951
- Zoro # G904385941
- UPC # 846092001019
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 18 1/2 Inch |
Width | 10 1/2 Inch |
Seat Dimensions | 7 Inch (W) x 4 1/4 Inch Depth |
Details
Weight | 6 lbs |
Large Spiral | 7 Inch |
Description
If contemplation is an art, then this peaceful angel is a masterpiece! Resting, head in hand, she is easy to admire-from her feathered wings to the dainty toes peeking from beneath the folds of her exquisitely sculpted gown. Our artist has translated the arched wings and sweet face of this peaceful angel sculpture into a work of art that makes any spot one for quiet contemplation. Our Design Toscano-exclusive angel sculpture is cast in quality designer resin and hand-painted one piece at a time. Another quality Toscano garden angel statue! Large: 101⁄2"Wx7"Dx181⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTILITE Insulated Foam Cooler 12'' x 10 1/2'' x 10 5/8'' - 1 1/2'' Thick (451SL1016PLT)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- SOLO Nozzle Kit, Brass (0610410P)
- ILC Replacement For FISHER PRICE, 39006793 (3900-6793)
- DESIGN TOSCANO Golden Retriever Puppy Dog Gutter Guardian Downspout Statue (QM13067)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue: Set of Two (HF9326063)
- DESIGN TOSCANO Cascading Bamboo Sculptural Fountain (SS8416)
- DESIGN TOSCANO Villa di Castello Florentine Statuary Pedestal (NE200138)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- GRANDOLDGARDEN Union Products Plastic Pink Flamingo Outdoor Stake (GR1677808)
- Design Toscano Fountains, Garden Statues & Sculptures