Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Resting Grace Angel Garden Fountain
Mfr # KY2084
Zoro # G204385764
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 32 lbs
- Width 16 Inch
- Height 28 Inch
- Depth 14 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY2084
- Zoro # G204385764
- UPC # 846092023936
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 16 Inch |
Height | 28 Inch |
Depth | 14 1/2 Inch |
Details
Weight | 32 lbs |
Description
You won't be able to stop yourself from joining this absolutely peaceful angel sculpture in contemplating the sparkling sound of sweet water music that cascades from our most coveted garden fountain. Resting head-in-hand as she listens to the cascading waters, our Design Toscano-exclusive angel statue fountain is easy to admire, from her feathered wings to the dainty toes peeking from beneath the folds of her exquisitely sculpted gown. Cast in quality designer resin and hand-finished to replicate fine stonework, this stylish garden angel statue fountain features a durable, weather-resistant, integrated, UL-listed, indoor/outdoor pump. Another quality garden fountain from Toscano! Assembly required. 16"Wx141⁄2"Dx28"H. 32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER HICKORY BISQUETTES 24PK (BTHC24)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- DESIGN TOSCANO Cathedral Falls Cascading Waterfall Garden Fountain (DW172122)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Hobgoblin of Harwich Manor Sculpture (NG32092)
- DESIGN TOSCANO The Observant Sitting Fox Cast Bronze Garden Statue (KW28956)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO Great Ape Monster Jungle Animal Statue Collection: Large (JQ7233)
- BBQPLUS Medium Shade Fabric Roll; Forest Green - 6 x 15 ft. (BB302936)
- Design Toscano Fountains, Garden Statues & Sculptures