Shop All Candleholders
Design Toscano
Renenutet, the Cobra Goddess Altar Candlestick, PK 2
Mfr # QL912201
Zoro # G005386663
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Weight 2 lbs
- Dia 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QL912201
- Zoro # G005386663
- UPC # 846092029532
- Country of Origin China
- Category Candleholders
Dimensions
Height | 11" |
Details
Weight | 2 lbs |
Dia | 4" |
Description
With a touch of pure drama, the inventive artist entwined twin cobras to meet at the crown of this breathtakingly dramatic, over foot-tall altar candlestick. This Egyptian Revival work of decorative art is cast in quality designer resin and painstakingly hand-painted in tones of ebony and gold. Beautiful alone, it is quite stunning paired on mantel, entry way or in a gallery. Do not leave lit candles unattended, candles not included. 4"dia.x11"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- Design Toscano Candleholders