Shop All Wall Art & Decor
Design Toscano
Renenutet Egyptian Cobra Goddess Wall Sconces
Mfr # CL3448
Zoro # G005387585
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Set of Two Each 3.5"Wx4.5"Dx10"H. 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # CL3448
- Zoro # G005387585
- UPC # 846092012169
- Country of Origin China
- Category Wall Art & Decor
Details
Set of Two | Each 3.5"Wx4.5"Dx10"H. 1 lb. |
Description
In 1920's Egyptian Revival style, our cobra goddesses wind upward to hold golden discs to securely balance your pillar candles. Crafted of quality designer resin and finished in a rich, antiqued gold, these wall accents add drama and historic interest from the ancient "goddess of good fortune." Do not leave lit candles unattended. (Set of Two) Each: 31⁄2"Wx41⁄2"Dx10"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- DESIGN TOSCANO Elephant Sculptural Wall Sconce (NG30614)
- DESIGN TOSCANO The Creeper Tabletop Sculpture (DB383022)
- H2H 1.5 lbs Metal Tesseract Shaped Table Decor (H22546466)
- Design Toscano Wall Art & Decor