Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Relax, Renew and Ribbit Zen Garden Frog Statues
Mfr # QL180583
Zoro # G004384615
product price: $161.95
/ea
Free Shipping & Returns
$161.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 14"
- Weight 3 lbs
- Depth 8"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL180583
- Zoro # G004384615
- UPC # 840798133487
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 14" |
Depth | 8" |
Width | 14" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 3 lbs |
Description
Cross your frog legs and count to three! Triple your zen and create a relaxing, spiritual retreat in your home, garden or yoga studio with these meditative frog statues who strike classic, yet comical, yoga poses. These amphibians promise hilarity, balance and flexibility as an over foot-tall frog statue trio that makes quite a statement in quality designer resin. Hand painted in a faux green bronze finish, these pond-loving Toscano exclusives help manage stress as a fun gift for any yoga or frog fan! Each approx. 14"Wx8"Dx14"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Float (398187)
- STENS Spindle Shaft 285-211 For Exmark 1-413330 (285-211)
- BOND Bamboo TeePee Trellis (TP60)
- MI-T-M Unloader Kit (8-0361)
- DESIGN TOSCANO Colossal Crustacean Grand-Scale Giant King Crab Statue (NE100013)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue (SH4210)
- DESIGN TOSCANO Playful Cats Statue Collection: Set of Two (QL957118)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- DESIGN TOSCANO Roman Doric Column Classical Fluted Architectural Plinth: Tall (NE800105)
- DESIGN TOSCANO Mr. Bad Attitude Unwelcoming Garden Gnome Statue (AL170011)
- Design Toscano Fountains, Garden Statues & Sculptures