Shop All Toilet Paper Dispensers & Holders
Design Toscano
Reeling Trout Bathroom Toilet Paper Holder
Mfr # JQ10197
Zoro # G105446229
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.89 in
- Dispenser Width 5.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ10197
- Zoro # G105446229
- UPC # 840798117388
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.89 in |
Dispenser Width | 5.67 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
You'll fall hook, line and sinker for our toilet tissue holder that'll give your whole fishing expedition something to talk about! Sculpted with fresh air details to help you relax and unwind, this trout wall sculpture is cast in quality designer resin and hand painted in a naturalistic palette. Whether you choose to reel in our Design Toscano-exclusive, wall-mounted sculpted fish toilet paper holder for your own imaginative bathroom, or to land this trophy fish as a gift for your favorite angler, guests will be telling fish tales for days! Hangs on your wall by keyhole slots. Sorry, bath tissue not included. Due to the nature of this item, we are unable to accept returns. 9"Wx6"Dx61⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- CONQUEROR 103 Liq, Odor Counteractanttutti Frutti, PK4 (103G)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- Design Toscano Toilet Paper Dispensers & Holders