Shop All Table Lamps
Design Toscano
Ravishing Peacock Petite Tiffany-Style Table Lamp
Mfr # TF10043
Zoro # G805386900
product price: $99.90
/ea
Free Shipping & Returns
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12"
- Width 5.5"W
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TF10043
- Zoro # G805386900
- UPC # 840798126786
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 12" |
Width | 5.5"W |
Depth | 5.5" |
Description
Echoing the feather pattern and the rich colors of the peacock s plumage, this petite jewel of a classic Tiffany-style lamp is created of vibrantly-hued authentic art glass. Punctuated by twenty-four tiny red jeweled cabochons, and set atop a French bronze-finished quality designer resin base that rises a foot tall in a stunning 3-dimensional work of stained glass art. Perfect for an entry, as a nightlight, or welcomed by a peacock lover, you ll be proud as a peacock to display this Tiffany-style art glass lamp in your home. Accepts your 25-watt candelabra bulb; switch on cord. Simple assembly required. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 51⁄2"dia.x12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC74-25)
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Purple Drum Fabric Shade (CWT-2012-PR)
- Design Toscano Table Lamps