Shop All Wall Art & Decor
Design Toscano
Raised Expectations Elephant Wall Sculpture
Mfr # KY5054
Zoro # G905387579
product price: $80.90
/ea
Free Shipping & Returns
$80.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Depth 7"
- Width 19"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY5054
- Zoro # G905387579
- UPC # 846092008049
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 9" |
Depth | 7" |
Width | 19"W |
Description
Releasing a full 7" from the wall, this dramatic sculpture lends an exotic touch with a trio of elephants lifting their trunks to symbolize luck. Cast in quality designer resin and hand-painted to capture textural detail such as weathered hides and ivory tusks, this work of decorative art makes a bold decor statement on home or gallery wall. 19"Wx7"Dx9"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- DESIGN TOSCANO Deadly Blue Octopus of the Coral Reef Wall Sculpture (AL96425)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Cigar Store Indian Foundry Iron Folk Art Bank (SP218)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- DESIGN TOSCANO Cafe Terrace on the Place du Forum, 1888: Medium (DA1532)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- Design Toscano Wall Art & Decor