Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Quenching a Big Thirst Sculptural Fountain
Mfr # KY27148
Zoro # G904385859
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 32"
- Height 37.5"
- Width 17"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY27148
- Zoro # G904385859
- UPC # 846092001088
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 32" |
Height | 37.5" |
Width | 17"W |
Description
Our canine friend isn't the only one who will be attracted to the pleasant water melody of music bubbling from the center orb and into the generous basin of this more-than-yard-tall, European-style fountain! Our lovable, over-sized Saint Bernard is the first in line at this refreshingly distinctive addition to home or garden. Cast in quality designer resin with a faux stone finish, this splendidly sculpted fountain is an investment in garden art.UL-listed, indoor/outdoor pump. Arrives in 2 pieces. 17"W x32"D x371⁄2" H. 57 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Fix Cable Set (7070555)
- MTD Deck-21 3 In 1 (787-01869B-4043)
- OREGON Mower Blade (96-724)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- DESIGN TOSCANO Gulliver and Mushroonie Garden Gnome Statues (QL368825)
- DESIGN TOSCANO Sliding Into Summer Sculpture (KY1167)
- DESIGN TOSCANO The Holy Family Sculpture: Grande (KY1124)
- DESIGN TOSCANO Mushroom Madness Garden Gnome Statue (QL3612)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- DESIGN TOSCANO Japanese Koi Piped Spitter Statue (QM2854850)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- Design Toscano Fountains, Garden Statues & Sculptures