Shop All Nightstands
Design Toscano
Queensbury Inn Gothic Revival Bedside Table
Mfr # AF2579
Zoro # G505381885
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31"
- Width 21"W
- Depth 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF2579
- Zoro # G505381885
- UPC # 846092099221
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 31" |
Width | 21"W |
Depth | 15.5" |
Description
With its lancet arch, hand-carved quatrefoils and charming bracket feet, this English Gothic Revival work of furniture art will enchant you even before you open the metal pulls to find the handy drawer or the ample storage behind its single door! Created exclusively for Design Toscano, this mahogany replica antique will serve you in boudoir or anywhere lighting, pot of greenery or display space for your favorite art would fit right in. Found only at Toscano! 21"Wx151⁄2"Dx31"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, Tranquil Blue, PK4 (1230)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Velvet, Grey (I 5607)
- GLOBAL FURNITURE USA Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in. (POMPEI-METALLIC GREY-NS)
- BASICWISE Sand Beige Bins and White Frame Seven Storage Night Chest and Storage Chest, 2 Sizes Bins (QI004116.BG)
- BETTER HOME Cindy Faux Wood 2 Drawer Nightstand, Gray - 20 x 17 x 16 in. (NTR-2D-GRY)
- BAXTON STUDIO Giolla Contemporary Glam and Luxe White Finished Wood and Gold Metal 2Drawer Nightstand (220-12455-ZORO)
- SAUDER BEGINNINGS Beginnings Night Stand Cnc , Easy-glide drawer with safety stops (422807)
- Design Toscano Nightstands