Shop All Toilet Paper Dispensers & Holders
Design Toscano
Queen Nefertiti Royal Bathroom Toilet Paper Holder
Mfr # JQ9687
Zoro # G205446266
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 9.125 in
- Dispenser Depth 3.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ9687
- Zoro # G205446266
- UPC # 840798117494
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9.125 in |
Dispenser Depth | 3.189 in |
Dispenser Width | 11.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Down with papyrus! You'll feel like the queen of your own throne as this Egyptian royal deity unrolls your soft toilet tissue instead of the ancient scrolls she unfurled in life! Queen Nefertiti is sculpted complete with tall headdress and ornate jewelry to hold forth your ceremonial bathroom tissue with a regal Egyptian air. Cast in quality designer resin and hand painted in a rich palette, this Egyptian Queen wall sculpture takes her job very seriously. Whether you choose to give our Design Toscano-exclusive Egyptian figurine as a gift or to accent your own imaginative home bathroom with this symbol of an ancient civilization, we're sure you'll have fun with our icon of royal Egypt! Hangs on your wall by keyhole slots. Sorry, toilet tissue not included. Due to the nature of this item, we are unable to accept returns. 61⁄2"Wx5"Dx81⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROTECH Microtech Mechanical Warewash Detergent 1.5 gal., PK2 (5325040)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Gray, Plastic (FG619400STL)
- BIOFIBER 34" to 60" Dust Mop Handle, Gray, Aluminum (TH-BF60)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal. (2036)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- SAN JAMAR Dispenser - Toilet Paper (R2790TBK)
- AMEROCK Arrondi Single Post Tissue Roll Holder in Matte Black (BH26540MB)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- Design Toscano Toilet Paper Dispensers & Holders