Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Prowling American Mountain Cougar Statue
Mfr # JQ5745
Zoro # G704384915
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5"
- Depth 5.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 22.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ5745
- Zoro # G704384915
- UPC # 846092098279
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 8.5" |
Depth | 5.5" |
Width | 22.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
This wild cat is a predatory animal with a famous stalk-and-ambush crouch headed straight for your garden or exotic decor. With the moves of a panther or puma, this stunningly realistic, almost two-foot long cougar statue boasts sleek fur and chiseled muscle. Our Design Toscano exclusive cougar sculpture is cast in quality designer resin and individually hand-painted one cat statue at a time to capture each detail of the figurine in authentic hues. 221⁄2"Wx51⁄2"Dx81⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Head Gasket For Honda Gx270 12251-Zh9-000, 12251-Zh9-010; 465-722 (465-722)
- WOODARD CM FS SEAFM STL FLD Chair (RXTV-1921-FC-S)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- XPOWER B-TMA Professional Pet Grooming Finishing Stand Dryer Table Mount Arm (B-TMA)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue (FU63854)
- DESIGN TOSCANO Reflection Reader Garden Girl Statue (EU9357)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- DESIGN TOSCANO See, Hear, Speak No Evil Bunny Rabbits Statue (HT104330)
- DESIGN TOSCANO Lioness of Namibia Statue (DB383070)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- RTS COMPANIES RTS Companies 5510-000200-8081 Flatback Rain Barrel Stand (5510-000200-8081)
- Design Toscano Fountains, Garden Statues & Sculptures