Shop All Floor Lamps
Design Toscano
Prometheus Sculptural Floor Lamp
Mfr # KY07954
Zoro # G505386965
product price: $1,480.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.86
Free 30-Day Returns
Key Features
- Height 74.5"
- Depth 21"
- Width 30"W
- Glass Shade 16"dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY07954
- Zoro # G505386965
- UPC # 846092017577
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 74.5" |
Depth | 21" |
Width | 30"W |
Details
Glass Shade | 16"dia. |
Description
Prometheus, just as when he bestowed Zeus's stolen fire upon mortals, lights the night with this exquisite sculptural lamp patterned after a 19th century original sculpture. Our more than six-foot-tall, near life-sized masterpiece incorporates the idealized male form into a blend of art and architecture. Our exclusive, faux verdigris bronze, 110 lb. quality designer resin lamp with pedal switch becomes an exquisite 360-degree sculptural work of art topped with a stunning quality glass shade for your 60-watt bulb. See Additional Views for details. 30"Wx21"Dx741⁄2"H. 110 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- ILC Replacement for Fulham Fcfte9w827 replacement light bulb lamp, 2PK (FCFTE9W827 FULHAM)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Design Toscano Floor Lamps