Shop All Wall Art & Decor
Design Toscano
Prized Peacock Trophy Wall Sculpture
Mfr # JQ11733
Zoro # G505387504
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27"
- Depth 6"
- Width 8.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ11733
- Zoro # G505387504
- UPC # 840798128759
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 27" |
Depth | 6" |
Width | 8.5"W |
Description
Not only does this sculpture have characteristic peacock feathers, but it appears to come through the wall to greet you! Our Basil Street Gallery-exclusive animal statue is sculpted 360 degrees and over two-foot-tall to be admired from any angle. Cast in quality designer resin and painstakingly hand painted to mimic the plumage and wide-eyed wonder of its living, breathing counterparts, this aviary bird statue makes a grand display of nature's artwork. Quite distinctive alone, a herd of tantalizing teal and cobalt blue feathered peacock statues coming through your wall makes an absolute show-stopping display! 81⁄2 Wx6 Dx27 H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- IDESIGN Liner Shower Curtain Peva (12052)
- DESIGN TOSCANO Freedom Spirit Horse Study Wall Sculpture (CL71)
- DESIGN TOSCANO Mask of Venice Wall Sculpture: Peacock Mask (WU74139)
- DESIGN TOSCANO Steampunk Octopod Wall Sculpture (CL7035)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- DESIGN TOSCANO Stacked Hot Dogs Dachshund Cast Iron Statue (QH7468)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- TRADEMARK FINE ART Jyotsna Warikoo 'Do More Of What Makes You Happy' Canvas Art, 14x14 (ALI17619-C1414GG)
- Design Toscano Wall Art & Decor