Shop All Nightstands
Design Toscano
Princess Josephine's French Baroque Petite Bedside Table, PK 2
Mfr # AF957659
Zoro # G505381793
product price: $1,111.50
/pk 2, $555.75/ea
Free Shipping & Returns
$1,111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"W
- Height 32"
- Depth 14"
- Leg Height 16.25"H.
- Drawer Dims (Each) 8.5"Wx10.5"Dx5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF957659
- Zoro # G505381793
- UPC # 840798134941
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Width | 14"W |
Height | 32" |
Depth | 14" |
Leg Height | 16.25"H. |
Details
Drawer Dims | (Each) 8.5"Wx10.5"Dx5"H. |
Description
With their faux gilded accents and intricately carved scrolls, these works of Old World glamour are ready to add drama to your home decor! From rounded beveled ball feet, cabriole legs and acanthus knee detail, these sophisticated works of furniture art rise toward double drawers with metal pulls. Full of romantic curves and rich, Baroque details, these Design Toscano works of mahogany furniture art are accented with a rich, ebonized finish to meld with most any decor. Used flanking a bed as nightstands or as accent tables, these pieces are standouts. Each: 14"sq.x32"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- BAXTON STUDIO Larsine Modern Brown Finished 2-Drawer Nightstand (148-8261)
- HOMELEGANCE Venus USB Port Side Table/Night Stand, Birch (HM7022C)
- HOMELEGANCE Miter Night Stand (1762-4)
- BAXTON STUDIO Lina Hollywood Style Mirrored Three Drawer Nightstand Bedside Table (150-9183)
- SAUDER Harvey Park Night Stand Gw (420944)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- Design Toscano Nightstands