Shop All Nightstands
Design Toscano
Princess Josephine's French Baroque Petite Bedside Table: Each
Mfr # AF57659
Zoro # G805381868
product price: $568.86
/ea
Free Shipping & Returns
$568.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32"
- Width 14"W
- Drawer Dims (Each) 8.5"Wx10.5"Dx5"H.
- Leg Height 16.25"H.
- Large Spiral 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57659
- Zoro # G805381868
- UPC # 840798132916
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 32" |
Width | 14"W |
Leg Height | 16.25"H. |
Details
Drawer Dims | (Each) 8.5"Wx10.5"Dx5"H. |
Large Spiral | 14" |
Description
With its faux gilded accents and intricately carved scrolls, this work of Old World glamour is ready to add drama to your home decor! From rounded beveled ball feet, cabriole legs and acanthus knee detail, this sophisticated work of furniture art rises toward double drawers with metal pulls. Full of romantic curves and rich, Baroque details, this Design Toscano work of mahogany furniture art is accented with a rich, ebonized finish to meld with most any decor. Used flanking a bed as nightstands or as a single accent table, this piece is a standout. 14"sq.x32"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1001-GG)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- ALATERRE FURNITURE Simplicity Wood Nightstand, Dove Gray (AJSP0180)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood Nightstand with Faux Marble Top (189-11620-ZORO)
- BEST MASTER FURNITURE Best Master Furniture B1007 Nightstand Orbis White Lacquer Nightstand (B1007 Nightstand)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- SAUDER Trestle Night Stand Ro , Drawer with metal runners and safety stops features T-lock assembly system (433654)
- Design Toscano Nightstands