Shop All Outdoor Wall Décor
Design Toscano
Presence of Carnevale: Greenman Wall Sculpture
Mfr # OS69872
Zoro # G604386347
product price: $60.90
/ea
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Width 10"W
- Height 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # OS69872
- Zoro # G604386347
- UPC # 846092006977
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 4" |
Width | 10"W |
Height | 16.5" |
Description
Where does the face begin and the feathers end? Artist Ann Douglas Zeleny's "Presence" draws upon the pageantry of Carnevale, a tradition in Venice for hundreds of years. This foot-and-a-half-tall masked thespian, exclusive to Toscano, will add vivacity to your home or garden, reminding you to revel in each of life's precious moments. Cast in quality designer resin. 111⁄2"Wx3"Dx18"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- MTD Shoe-Deluxe Skid (731-11514)
- BRIGGS & STRATTON Air Filter (399877S)
- HACH AquaChek Trutest, Test Strips Refill (HA60118)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Giant Tyrannosaurus Rex Dinosaur Wall Trophy (NE110106)
- DESIGN TOSCANO Van Grow Supersized Sunflower Wall Sculpture (FU66999)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- DESIGN TOSCANO Santa Croce Angel Wall Frieze: Medium (NG33656)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- KAY BERRY Kay Berry 07036 Today And Everyday Memorial Stone; Fern (7036)
- Design Toscano Outdoor Wall Décor