Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Prehistoric Predator Sabre-Toothed Cat Statue
Mfr # NE180148
Zoro # G604385234
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Depth 17.5"
- Width 69"W
- Height 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE180148
- Zoro # G604385234
- UPC # 840798124836
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 17.5" |
Width | 69"W |
Height | 41" |
Description
Nice kitty! Though they lived on the Earth for 42 million years, the only way you ll have a Sabre-Toothed Cat of your very own is to adopt one of our Design Toscano statues! Not a tiger, but a cat, this Smilodon animal sculpture, stretching almost 6 feet from tooth to tail, is cast in quality designer resin and individually hand painted to capture details from spotted fur to characteristically long teeth. A fast favorite for photo ops and social media, this large-scale, display-quality prehistoric predator transforms any home, garden, restaurant or hotel into something truly magnificent! 69"Wx171⁄2"Dx41"H. 55 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird Multi-Color Bulls-Ey, 12 (BC-35830)
- PLANO Five Compartment Stowaway 3400 Series (344985)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-10X10)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- DESIGN TOSCANO Constance Conscience Garden Angel Statue (AL58133)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Velociraptor Scaled Dinosaur Statue (JQ7803)
- DESIGN TOSCANO Shadowed Predator Black Panther Statue: Small (JQ4482)
- DESIGN TOSCANO Lace and Lard, Madame Pig Statue (QS2810)
- DESIGN TOSCANO Jesus Christ, with His Arms Raised Cast Bronze Garden Statue (KW29505)
- MICHAEL CARR DESIGNS Michael Carr Designs MCD508006A Lawn Ornament Durable Raccoon - Large (MCD508006A)
- Design Toscano Fountains, Garden Statues & Sculptures