Shop All End Tables
Design Toscano
Power of Books Sculptural Glass-Topped Side Table
Mfr # NG32069
Zoro # G605394044
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"W
- Height 21"
- Depth 16"
- Glass Tabletop 16" round, 3/8"-thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG32069
- Zoro # G605394044
- UPC # 846092007523
- Country of Origin China
- Category End Tables
Dimensions
Width | 16"W |
Height | 21" |
Depth | 16" |
Details
Glass Tabletop | 16" round, 3/8"-thick |
Description
What's more appropriate in an English-style library than a tower of artistically stacked books? If you have a penchant for the literary, add our Toscano-exclusive table next to your favorite reading chair! Cast in quality designer resin and hand-painted in a delightful, antique patina, our unique table is sculpted 360-degrees and topped with a 3/8"-thick pencil-edged glass top to be admired from all angles. 16"dia.x21"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Cottage Style Headboard, Ebony (HB33-CE)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- Design Toscano End Tables