Shop All Outdoor Benches
Design Toscano
Powder Pals Holiday Snowman Bench
Mfr # NE160250
Zoro # G804386383
product price: $3,418.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,418.86
Free 30-Day Returns
Key Features
- Overall Height 67.5"
- Width (In.) 61.5"W
- Overall Depth 42.5"
- Seats 41"Wx15.25"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE160250
- Zoro # G804386383
- UPC # 840798117623
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 67.5" |
Width (In.) | 61.5"W |
Overall Depth | 42.5" |
Details
Seats | 41"Wx15.25"D. |
Description
Snow day! Almost everyone who sits astride our yuletide snowmen sculpture takes photos for social media and spins tales about conquering the slopes or simply meeting these cool snow bros! Guests love being seated side-by-side beneath the carrot noses, colorful scarves and knitted hats of these winter wonderland well-wishers. Our Design Toscano-exclusive grande-scale, ice pal statues are cast in quality designer resin, reinforced with fiberglass for strength, and hand-painted as a fine Jack Frost sculptures that can be secured to flooring with built-in brackets. You'll transform any home, garden, restaurant or hotel into something truly magnificent and keep your guests talking about your locale long past the season of joy! 611⁄2"Wx42"Dx67"H. 118 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 999313 Paddles Scraper Belt Auger Kit Fits Toro Quick Clear Models 38577 (STW60-0134-RAP)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- DEROMA 3.3 in. H X 3.3 in. D X 4.3 in. D Clay Azalea Planter Terra Cotta (M8130PZ)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper (TPC80 + TPC80-WHEELS + TPC80-POLYPAD)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- Design Toscano Outdoor Benches