Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Polly in Paradise Parrot on Ring Perch: Large
Mfr # NG32112
Zoro # G305387711
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 Inch
- Width 12 1/2 Inch
- Weight 3 lbs
- Depth 9 1/2 Inch
- Bird alone 5 Inch (W) x 5 1/2 Inch (D) x 17 Inch (H)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG32112
- Zoro # G305387711
- UPC # 846092000968
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 20 Inch |
Width | 12 1/2 Inch |
Depth | 9 1/2 Inch |
Details
Weight | 3 lbs |
Bird alone | 5 Inch (W) x 5 1/2 Inch (D) x 17 Inch (H) |
Description
Create your own colorful tropical paradise with our Polly parrot statue hanging from her own metal ring and chain. Perfect hung near the pool, patio or sunroom, this life-size designer resin parrot sculpture is meticulously hand-painted in all the colors of the rainbow. You don't have to be a swashbuckling Caribbean pirate or margarita parrot head to enjoy our Design Toscano exclusive parrot statue. 121⁄2"Wx9"Dx21"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla FT-47 Downspout Trellis - Black (FT-47)
- TERRO PERIMETER ANT BAIT 2LB (T2600)
- BRUSH GRUBBER Steel Handed Brush Grubber (BG-02)
- CROSSFIRE Crossfire BedBug Concentrate (130oz) MCP (3071-J28)
- DESIGN TOSCANO Bashful Bear Cub Statue (KY1879)
- DESIGN TOSCANO Puppy Pail Pour Garden Fountain (SH382614)
- DESIGN TOSCANO Villa di Castello Florentine Statuary Pedestal (NE200138)
- DESIGN TOSCANO Out for a Ride Garden Sculpture (KY114861)
- DESIGN TOSCANO Greetings Earthlings UFO Alien Statue (LY612303)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- EZ VANE EZ Vane EZ1408-PT Doberman Dog Weathervane with Post Mount (EZ1408-PT)
- Design Toscano Fountains, Garden Statues & Sculptures