Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Polar Owl Sentinel Art Deco Cubist Bird Statue: Each
Mfr # DS19080
Zoro # G705387816
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32"
- Depth 14"
- Width 12"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DS19080
- Zoro # G705387816
- UPC # 840798140904
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 32" |
Depth | 14" |
Width | 12"W |
Description
Make a modernist statement with this striking, almost yard-tall snowy white owl as a symbol of wisdom, ferocity, and intuition. Flanking a doorway, a fireplace or set about a mystical garden, this work of Art Deco Cubist animalier art lends instant drama and enviably timeless style. Associated with Athena, the Greek goddess of wisdom, the majestic owl was the bird also thought to foretell wealth or positive change. Our Design Toscano artisans cast it in designer resin with a white finish to make an Art Deco artistic impression. 12"Wx14"Dx32"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 0.105" dia., 217 ft. L (330105071)
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- MTD Chute Asm-Discharg (931-04244)
- OREGON Anti-Scalp Deck Wheel (72-021)
- DESIGN TOSCANO Jack Russell Terrier Dog Welcome Statue (QL57607)
- DESIGN TOSCANO Tropical Wetlands Crocodile Statue (NE80123)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Hana (CS22650)
- DESIGN TOSCANO Zora, the Zebra Statue (JQ6240)
- DESIGN TOSCANO Zari the Resting Giraffe Statue: Medium (QM3019700)
- DESIGN TOSCANO Replacement Pump For Richardson Oval Urn and Cascading Bamboo Fountains (SS20750RP)
- DESIGN TOSCANO Goddess Guan Yin Standing on a Lotus Statue (DB33691)
- Design Toscano Fountains, Garden Statues & Sculptures