Shop All Walking Aids
Design Toscano
Poe's Mystic Raven Solid Hardwood Walking Stick
Mfr # TV62002
Zoro # G005387066
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37"
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TV62002
- Zoro # G005387066
- UPC # 846092016341
- Country of Origin India
- Category Walking Aids
Dimensions
Length | 37" |
Details
Weight | 2 lbs |
Description
Though poet Edgar Allan Poe might've confined his jaunts to "once upon a midnight dreary," you'll want to show off in the full light of day the mystic cast metal raven atop this stylish, polished hardwood walking stick! Recalling a more refined era, this distinctive collectible boasts a sturdy rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 37"L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK500 (250 pks of 2) (80813)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 10PK (1365)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- Design Toscano Walking Aids