Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Plowing Pete on His Tractor Garden Gnome Statue
Mfr # QL153684
Zoro # G604384350
product price: $72.90
/ea
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 14"W
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL153684
- Zoro # G604384350
- UPC # 846092024629
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 13" |
Width | 14"W |
Depth | 9" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
When you could use a little gnome magic in a garden flowerbed or vegetable plot, our Design Toscano Garden Gnome Statue is at the ready! Sporting a pointy red elf hat and full gnome beard, this exclusive garden Gnome figurine plows his fields with his trusty farm tractor. Imaginatively sculpted, our garden gnome sculpture is lovingly made of quality designer resin and then hand-painted one piece at a time exclusively by Toscano skilled artisans. Extend a warm welcome to all visitors to your home or garden. 14"Wx9"Dx13"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley Idler V-Typ (756-04209)
- NATIONAL HARDWARE Slide Bolt Latch Black (N165-506)
- MTD Intake Asm (753-06189)
- STENS Filter Bowl Assembly For Briggs & Stratton 080300 080400 Eng. 120-030 (120-030)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Sleepy Time Baby Angel Statue (NG34033)
- DESIGN TOSCANO Flight of Freedom Hanging Eagle Sculpture: Set of Two (DB943027)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Tiny Forest Friends Gnome Garden Statue Collection (SH381601)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- DESIGN TOSCANO Our Lady of Fatima: Large Statue (HF160280)
- Design Toscano Fountains, Garden Statues & Sculptures