Shop All Table Lamps
Design Toscano
Pink Primrose Tiffany-Style Stained Glass Lamp
Mfr # TF10046
Zoro # G905386916
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23"
- Width 16"W
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TF10046
- Zoro # G905386916
- UPC # 840798133814
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23" |
Width | 16"W |
Depth | 16" |
Description
A center finial anchors a stained glass scene set with garden arches, clear blue sky shot with light and pretty pink primroses in this floral masterwork. Drawing upon the style and techniques of the master of stained glass, Lewis Comfort Tiffany, this replica Arts and Crafts lamp has become an instant favorite. Each individually hand-cut piece of vibrant, authentic art glass shines atop a raised base cast in quality designer resin exclusively for Design Toscano. Accepts two 60-watt bulbs; two pull chain switches. This is authentic art glass; variations of texture and color are part of the process. 16"dia.x23"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- Design Toscano Table Lamps